Shop ZORO SELECT

RubberStrip, Silicone, 36inL, 4inW

  • Mfr # BULK-RS-S10-23
  • Zoro # G402585515

product price: 
$
79.19
/ea

Key Features

Durometer
10 Shore A
Backing Type
Plain
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S10-23
Zoro #
G402585515
UPC #
193005496067
Country of Origin
China

Dimensions

Overall Width
4 in
Overall Length
36 in
Overall Thickness
1/8 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Strip
Durometer
10 Shore A
Backing Type
Plain
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food Grade
Water Resistance
Good
Material
Silicone
Oil Resistance
Fair
Compression Set
30 %
Shape
Strip
Color
Red
Texture
Smooth
Minimum Temperature
-40 Degrees F
Tensile Strength
700 psi
Maximum Temperature
300 Degrees F
Thickness Tolerance
+/-0.031 in
Abrasion Resistance
Poor
Weather Resistance
Excellent
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.