RubberStrip, Silicone, 36inL, 4inW

  • Mfr # BULK-RS-S10-58
  • Zoro # G202586491
product price: 
$
66.59
/ea

Key Features

Durometer
10 Shore A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S10-58
Zoro #
G202586491
UPC #
193005496319
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Thickness
1/8 in
Overall Width
4 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Strip
Durometer
10 Shore A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food Grade
Texture
Smooth
Maximum Temperature
300 Degrees F
Abrasion Resistance
Poor
Maximum Adhesive Temperature
500 Degrees F
Water Resistance
Good
Thickness Tolerance
+/-0.031 in
Oil Resistance
Fair
Material
Silicone
Tensile Strength
700 psi
Chemical Resistance
Good
Adhesive Type
High-Temp
Minimum Temperature
-40 Degrees F
Shape
Strip
Color
Red
Weather Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Compression Set
30 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews