Shop ZORO SELECT

RubberStrip, Silicone, 36inL, 4inW

  • Mfr # BULK-RS-S60MD-61
  • Zoro # G602583137

product price: 
$
33.39
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-61
Zoro #
G602583137
UPC #
193005068158
Country of Origin
China
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Tear Strength
15 N/mm
Maximum Temperature
400 Degrees F
Density
1.35 g/cc
Water Resistance
Good
Tensile Strength
1,200 psi
Material
Silicone
Color
Blue
Weather Resistance
Excellent
Minimum Temperature
-50 Degrees F
Chemical Resistance
Good
Oil Resistance
Fair
Abrasion Resistance
Poor
Compression Set
16 %
Shape
Strip
Thickness Tolerance
+/-0.010 in
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Length
36 in
Overall Width
4 in
Overall Thickness
1/32 in
Wire Rope Length
36 in
Length
36 in

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.