RubberStrip, Silicone, 36inL, 4inW

  • Mfr # BULK-RS-S60MD-62
  • Zoro # G602583113
product price: 
$
52.99
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-62
Zoro #
G602583113
UPC #
193005068165
Country of Origin
China
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Chemical Resistance
Good
Texture
Smooth
Tear Strength
15 N/mm
Shape
Strip
Abrasion Resistance
Poor
Oil Resistance
Fair
Compression Set
16 %
Weather Resistance
Excellent
Thickness Tolerance
+/-0.011 in
Color
Blue
Maximum Temperature
400 Degrees F
Material
Silicone
Minimum Temperature
-50 Degrees F
Density
1.35 g/cc
Water Resistance
Good
Tensile Strength
1,200 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Length
36 in
Overall Thickness
1/16 in
Overall Width
4 in
Wire Rope Length
36 in
Length
36 in

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews