RubberStrip, Silicone, 36inL, 6inW

  • Mfr # BULK-RS-S10-63
  • Zoro # G802586426
product price: 
$
96.89
/ea

Key Features

Durometer
10 Shore A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S10-63
Zoro #
G802586426
UPC #
193005496326
Country of Origin
China
Item
Rubber Strip
Durometer
10 Shore A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food Grade
Water Resistance
Good
Compression Set
30 %
Chemical Resistance
Good
Shape
Strip
Thickness Tolerance
+/-0.031 in
Color
Red
Maximum Adhesive Temperature
500 Degrees F
Adhesive Type
High-Temp
Abrasion Resistance
Poor
Weather Resistance
Excellent
Texture
Smooth
Tensile Strength
700 psi
Minimum Temperature
-40 Degrees F
Oil Resistance
Fair
Minimum Adhesive Temperature
-100 Degrees F
Maximum Temperature
300 Degrees F
Material
Silicone
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Thickness
1/8 in
Overall Width
6 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews