RubberStrip, Silicone, 36inL, 6inW
- Mfr # BULK-RS-S20-28
- Zoro # G702583228
product price:Â
$
97.39
/ea
Key Features
Durometer
20 Shore A
Backing Type
Plain
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-S20-28
- Zoro #
- G702583228
- UPC #
- 193005496821
- Country of Origin
- China
- Item
- Rubber Strip
- Durometer
- 20 Shore A
- Backing Type
- Plain
- Elongation
- 900 %
- Standards
- ASTM D2000 GE 202, FDA 21 CFR 177.2600
- Grade
- Food Grade
- Abrasion Resistance
- Poor
- Material
- Silicone
- Tensile Strength
- 700 psi
- Water Resistance
- Good
- Oil Resistance
- Fair
- Compression Set
- 22.9 %
- Thickness Tolerance
- +/-0.031 in
- Color
- Red
- Maximum Temperature
- 300 Degrees F
- Chemical Resistance
- Good
- Shape
- Strip
- Texture
- Smooth
- Weather Resistance
- Excellent
- Minimum Temperature
- -40 Degrees F
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
- Shell Material
- Silicone
- Wire Color
- Red
- Traction Material
- Silicone
Dimensions
- Overall Width
- 6 in
- Overall Thickness
- 1/8 in
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
High Temperature Silicone Rubber Sheets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.