RubberStrip, Silicone, 36inL, 6inW

  • Mfr # BULK-RS-S60MD-68
  • Zoro # G202583643
product price: 
$
137.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S60MD-68
Zoro #
G202583643
UPC #
193005068226
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Width
6 in
Overall Thickness
1/8 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Abrasion Resistance
Poor
Minimum Temperature
-50 Degrees F
Water Resistance
Good
Density
1.35 g/cc
Oil Resistance
Fair
Texture
Smooth
Shape
Strip
Material
Silicone
Maximum Temperature
400 Degrees F
Compression Set
16 %
Thickness Tolerance
+/-0.017 in
Color
Blue
Chemical Resistance
Good
Tensile Strength
1,200 psi
Tear Strength
15 N/mm
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews