Shop ZORO SELECT

RubberStrip, Silicone, 36inL, 6inW

  • Mfr # BULK-RS-S60MD-93
  • Zoro # G002583621

product price: 
$
173.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-93
Zoro #
G002583621
UPC #
193005068479
Country of Origin
China
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Weather Resistance
Excellent
Abrasion Resistance
Poor
Material
Silicone
Shape
Strip
Adhesive Type
High-Temp
Water Resistance
Good
Thickness Tolerance
+/-0.017 in
Chemical Resistance
Good
Density
1.35 g/cc
Tear Strength
15 N/mm
Minimum Adhesive Temperature
-100 Degrees F
Minimum Temperature
-50 Degrees F
Oil Resistance
Fair
Maximum Temperature
400 Degrees F
Tensile Strength
1,200 psi
Texture
Smooth
Color
Blue
Maximum Adhesive Temperature
500 Degrees F
Compression Set
16 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Width
6 in
Overall Thickness
1/8 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.