RubberStrip, Silicone, 36inL, 6inW

  • Mfr # BULK-RS-S60MD-95
  • Zoro # G402583511
product price: 
$
258.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S60MD-95
Zoro #
G402583511
UPC #
193005068493
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Width
6 in
Overall Thickness
1/4 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Maximum Adhesive Temperature
500 Degrees F
Compression Set
16 %
Oil Resistance
Fair
Texture
Smooth
Weather Resistance
Excellent
Thickness Tolerance
+/-0.026 in
Tensile Strength
1,200 psi
Adhesive Type
High-Temp
Abrasion Resistance
Poor
Color
Blue
Material
Silicone
Tear Strength
15 N/mm
Water Resistance
Good
Minimum Temperature
-50 Degrees F
Maximum Temperature
400 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Shape
Strip
Density
1.35 g/cc
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews