Shop ZORO SELECT

RubberStrip, Silicone, 6inL, 6inW

  • Mfr # BULK-RS-S60MD-27
  • Zoro # G102584344

product price: 
$
17.99
/ea

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-27
Zoro #
G102584344
UPC #
193005054571
Country of Origin
China
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Density
1.35 g/cc
Minimum Temperature
-50 Degrees F
Color
Blue
Compression Set
16 %
Weather Resistance
Excellent
Maximum Temperature
400 Degrees F
Shape
Strip
Maximum Adhesive Temperature
500 Degrees F
Tear Strength
15 N/mm
Minimum Adhesive Temperature
-100 Degrees F
Tensile Strength
1,200 psi
Chemical Resistance
Good
Water Resistance
Good
Texture
Smooth
Abrasion Resistance
Poor
Material
Silicone
Thickness Tolerance
+/-0.011 in
Adhesive Type
High-Temp
Oil Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Thickness
1/16 in
Overall Width
6 in
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.