RubberStrip, Silicone, 6inL, 6inW

  • Mfr # BULK-RS-S60MD-28
  • Zoro # G902584346
product price: 
$
21.39
/ea

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-28
Zoro #
G902584346
UPC #
193005054588
Country of Origin
China
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Adhesive Type
High-Temp
Compression Set
16 %
Color
Blue
Tear Strength
15 N/mm
Shape
Strip
Weather Resistance
Excellent
Tensile Strength
1,200 psi
Water Resistance
Good
Oil Resistance
Fair
Texture
Smooth
Chemical Resistance
Good
Maximum Temperature
400 Degrees F
Minimum Temperature
-50 Degrees F
Material
Silicone
Abrasion Resistance
Poor
Thickness Tolerance
+/-0.017 in
Maximum Adhesive Temperature
500 Degrees F
Density
1.35 g/cc
Minimum Adhesive Temperature
-100 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Width
6 in
Overall Thickness
1/8 in
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews