Shop ZORO SELECT

RubberStrip, Silicone, 6inL, 6inW

  • Mfr # BULK-RS-S60MD-29
  • Zoro # G702584355

product price: 
$
28.19
/ea

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S60MD-29
Zoro #
G702584355
UPC #
193005054595
Country of Origin
China

Dimensions

Overall Width
6 in
Overall Length
6 in
Overall Thickness
3/16 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Shape
Strip
Minimum Adhesive Temperature
-100 Degrees F
Adhesive Type
High-Temp
Maximum Temperature
400 Degrees F
Texture
Smooth
Color
Blue
Minimum Temperature
-50 Degrees F
Tear Strength
15 N/mm
Weather Resistance
Excellent
Abrasion Resistance
Poor
Water Resistance
Good
Density
1.35 g/cc
Maximum Adhesive Temperature
500 Degrees F
Chemical Resistance
Good
Compression Set
16 %
Thickness Tolerance
+/-0.022 in
Material
Silicone
Tensile Strength
1,200 psi
Oil Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.