RubberStrip, Viton, 36inL, 1/2inW

  • Mfr # BULK-RS-V75FDA-10
  • Zoro # G602586282
product price: 
$
41.15
/ea

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
150 %
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-V75FDA-10
Zoro #
G602586282
UPC #
193005482275
Country of Origin
Multiple

Dimensions

Overall Thickness
1/4 in
Overall Width
1/2 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Strip
Durometer
75 Shore A
Backing Type
Plain
Elongation
150 %
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Grade
Food Grade
Maximum Temperature
400 Degrees F
Thickness Tolerance
+/-0.024 in
Chemical Resistance
Excellent
Compression Set
15 %
Tear Strength
28 N/mm
Tensile Strength
700 psi
Weather Resistance
Excellent
Shape
Strip
Minimum Temperature
-10 Degrees F
Texture
Smooth
Abrasion Resistance
Good
Oil Resistance
Excellent
Water Resistance
Good
Material
Viton(TM)
Color
White
Density
2 g/cc
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White

Description

FDA Viton Rubber Strip

Ratings & reviews