Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rumble Strip, 6 ft, Yellow

  • Mfr # 8003708120

  • Zoro # G3852563


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Width
4 in
Height
1/2 in
Material
Thermoplastic Alloy
Parking Curb Installation Method
Epoxy
Recycled Content (%)
10%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8003708120
Zoro #
G3852563
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
1/2 in
Length
6 ft
Cable Channel Height
No Cable Channel
Cable Channel Width
No Cable Channel
Length (Straight Wireway)
6 ft

Details

Item
Rumble Strip
Material
Thermoplastic Alloy
Color
Yellow
Parking Curb Installation Method
Epoxy
Recycled Content (%)
10%
Tensile Strength
2,500 psi
Number of Holes
0
Parking Stop Material
Thermoplastic Alloy
Installs to Surface
Asphalt
Green Environmental Attribute
Product Contains a Minimum of 10% Post-Consumer Recycled Content
Maximum Weight Capacity
2,500 lb
Product Type
Rumble Strip
Installation Method
Epoxy, Asphalt Adhesive
Includes Installation Hardware
No
Traffic Speed Rating
0 to 45 mph
Installation Type
Permanent
Includes Cable Channel
No
Number of Cable Channels
0
Number of Installation Holes
0
Installation Surface
Asphalt

Description

Rumble Strip, Product Type Rumble Strip, Height 1/2 in, Length 6 ft, Installation Method Epoxy, Asphalt Adhesive, Installation Type Permanent, Width 4 in, Color Yellow, Installation Surface Asphalt, Material Thermoplastic Alloy, Number of Cable Channels 0, Number of Installation Holes 0, Traffic Speed Rating 0 to 45 mph, Cable Channel Height Not Applicable, Cable Channel Width Not Applicable, Includes Cable Channel No, Includes Installation Hardware No, Maximum Weight Capacity 2,500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.