Zoro Homepage

Rust Preventative Coating Film, Clr, 12 oz

  • Mfr # FF12CTN

  • Zoro # G0189929


product price: $10.79
/ea

Key Features

Base Type
Lanolin
Coverage
10 to 12 sq ft
Application Temperature
0 Degrees to 100 Degrees F
Exposure Conditions
Interior/Exterior
Net Weight
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF12CTN
Zoro #
G0189929
UPC #
-
Country of Origin
Unknown

Details

Base Type
Lanolin
Coverage
10 to 12 sq ft
Item
Rust Preventative Coating Film
Application Temperature
0 Degrees to 100 Degrees F
Exposure Conditions
Interior/Exterior
Net Weight
12 oz
Color
Clear

Description

Rust Preventative Coating Film, Color Family Clears, Color Clear, Base Type Lanolin, Net Weight 12 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.