Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S Hook, 3/8 in. Opening, 1-3/4 in.

  • Mfr # 5LAC9

  • Zoro # G1753306


product price: $9.89
/ea

Key Features

Opening Size
3/8 in
Width
1 1/2 in
Finish
Unfinished
Working Load Limit
225 lb
Hook Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5LAC9
Zoro #
G1753306
UPC #
-
Country of Origin
China

Dimensions

Opening Size
3/8 in
Width
1 1/2 in
Hook Dia.
1/4 in
Overall Length
1 23/32 in
Hook Height
3/16 in
Eye Inside Dia.
1/4 in
Height
3/16 in
Length
1 3/4 in
Hook Tail Inside Width
3/8 in
Hook Eye Inside Height
1/4 in
Hook Tail Inside Height
3/16 in
Wire Diameter
0.189 in
Hook Eye Inside Width
5/16 in
Overall Width
1 1/2 in

Details

Finish
Unfinished
Working Load Limit
225 lb
Type
Closed Eye
Hook Opening
3/8 in
Max. Working Load
225 lb
Item
S Hook
Material
Stainless Steel
Projection
1 1/2
Hook Eye Inside H
1/4 in
Hook Eye Inside W
5/16 in
For Use With
Tools, Pots
Product Type
S Hook
Weight Capacity
225 lb
For Location
Garage, Kitchen
Eye Type
Closed

Description

S Hook, Closed Eye, Material 316 Stainless Steel, High Polish Finish, Length 1 3/4 In., Height 3/16 In., Width 1 1/2 In., Hook Opening 3/8 In., Hook Eye Inside H 1/4 In., Hook Eye Inside W 5/16 In., Eye Inside Dia. 1/4 In., Max. Working Load 225 Lb., Projection 1 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.