Zoro Homepage

S Hook, 3/8 in. Opening, 2-7/16 in.

  • Mfr # 5LAD0

  • Zoro # G3162354


product price: $11.49
/ea

Key Features

Opening Size
3/8 in
Width
2 in
Finish
Unfinished
Working Load Limit
440 lb
Hook Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5LAD0
Zoro #
G3162354
UPC #
-
Country of Origin
China

Dimensions

Opening Size
3/8 in
Width
2 in
Hook Dia.
3/8 in
Overall Length
2 17/32 in
Eye Inside Dia.
3/8 in
Length
2 7/16 in
Hook Height
1/4 in
Height
1/4 in
Overall Width
2 in
Hook Eye Inside Width
1/2 in
Hook Tail Inside Height
1/4 in
Hook Tail Inside Width
3/8 in
Wire Diameter
0.236 in
Hook Eye Inside Height
3/8 in

Details

Finish
Unfinished
Working Load Limit
440 lb
Material
Stainless Steel
Hook Eye Inside W
1/2 in
Type
Closed Eye
Max. Working Load
440 lb
Item
S Hook
Projection
2
Hook Opening
3/8 in
Hook Eye Inside H
3/8 in
For Use With
Tools, Pots
Product Type
S Hook
Eye Type
Closed
For Location
Garage, Kitchen
Weight Capacity
440 lb

Description

S Hook, Closed Eye, Material 316 Stainless Steel, High Polish Finish, Length 2 7/16 In., Height 1/4 In., Width 2 In., Hook Opening 3/8 In., Hook Eye Inside H 3/8 In., Hook Eye Inside W 1/2 In., Eye Inside Dia. 3/8 In., Max. Working Load 440 Lb., Projection 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.