S Hook, 7/16 in. Opening, 2-1/2 in.
- Mfr # 06123 0
- Zoro # G316343492
product price:Â
$
0.78
/ea
Key Features
Material
Carbon Steel
Wire Rope Length
2 1/2 in
Finish
Zinc Plated
Overall Length
2 1/2 in
Length
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06123 0
- Zoro #
- G316343492
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 2 1/2 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Material
- Carbon Steel
- Item
- S Hook
- Finish
- Zinc Plated
- Shell Material
- Carbon Steel
Description
S Hook, Steel, Finish Zinc, Wire Dia. 0.250 In., Hook Dia. 3/4 In., Hook Eye Inside H 3/4 In., Hook Eye Inside W 3/4 In., Opening Size 7/16 In., Width 2-1/2 In., Overall Length 2-1/2 In., Working Load Limit 70 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.