S-Hook for Plastic Chain Barrier, Green, 2 93/100 in Length, Gloss
Mfr # 80314-10
Zoro # G4741414
product price: $7.49
/pk 10, $0.75/eaSold in multiples of 2 for $14.98
Key Features
Overall Length
2 93/100 in
Size
3 in
Application
Outdoor or Indoor
For Use With
3 in Chain
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80314-10
Zoro #
G4741414
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 93/100 in
Size
3 in
Details
Item
S-Hook for Plastic Chain Barrier
Color
Green
Application
Outdoor or Indoor
For Use With
3 in Chain
Material
Plastic
Finish
Gloss
Compatible Barrier
Chain
Description
S-Hook for Plastic Chain Barrier, Product Type S-Hook, For Use With 3 in Chain, Compatible Barrier Chain, Color Green, Overall Length 2 93/100 in, Material Plastic, Finish Gloss, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.