S-Hook for Plastic Chain Barrier, Polyethylene, Black 36 PK
Mfr # 78248
Zoro # G9403843
product price: $47.39
/pk 36, $1.32/eaKey Features
Color
Black
Material
Polyethylene
Width
50 4/5 mm
Overall Height
1"
For Use With
Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78248
Zoro #
G9403843
UPC #
754473782481
Country of Origin
United States
Dimensions
Width
50 4/5 mm
Overall Height
1"
Overall Length
50 4/5 mm
Length
2 in
Height
1 in
Details
Item
S-Hook for Plastic Chain Barrier
Color
Black
Material
Polyethylene
For Use With
Chain
Compatible Barrier
Chain
Description
Individual Connecting Chain Links, Product Type Chain Link, For Use With Chain, Compatible Barrier Chain, Color Black, Overall Height 1 In., Overall Length 50 4/5 mm, Overall Width 50 4/5 mm, Material Polyethylene, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.