S-Hook for Plastic Chain Barrier, White, 2 93/100 in Length, Gloss
Mfr # 80301-10
Zoro # G4741423
product price: $8.89
/pk 10, $0.89/eaKey Features
Overall Length
2 93/100 in
Application
Outdoor or Indoor
Material
Plastic
Size
3 in
Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80301-10
Zoro #
G4741423
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 93/100 in
Size
3 in
Overall Width
9/25 in
Details
Item
S-Hook for Plastic Chain Barrier
Color
White
Application
Outdoor or Indoor
Material
Plastic
Finish
Gloss
For Use With
3 in Chain
Compatible Barrier
Chain
Description
S-Hook for Plastic Chain Barrier, Product Type S-Hook, For Use With 3 in Chain, Compatible Barrier Chain, Color White, Overall Height Not Applicable, Overall Length 2 93/100 in, Overall Width 9/25 in, Outside Diameter Not Applicable, Material Plastic, Finish Gloss, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.