S-Hook for Plastic Chain Barrier, Yellow, 2 3/10 in Length, Gloss
Mfr # 50302-10
Zoro # G3786921
product price: $5.19
/pk 10, $0.52/eaKey Features
Overall Length
2 3/10 in
Finish
Gloss
Material
Plastic
Size
2 in
Application
Outdoor or Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50302-10
Zoro #
G3786921
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
2 3/10 in
Size
2 in
Overall Width
1 1/8 in
Details
Item
S-Hook for Plastic Chain Barrier
Color
Yellow
Finish
Gloss
Material
Plastic
Application
Outdoor or Indoor
For Use With
2 in Chain
Compatible Barrier
Chain
Description
S-Hook for Plastic Chain Barrier, Product Type S-Hook, For Use With 2 in Chain, Compatible Barrier Chain, Color Yellow, Overall Height Not Applicable, Overall Length 2 3/10 in, Overall Width 1 1/8 in, Outside Diameter Not Applicable, Material Plastic, Finish Gloss, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.