Zoro Homepage

S-HOOK

  • Mfr # SHOOK-011

  • Zoro # G310436923


product price: $0.87
/ea

Key Features

Opening Size
17/32 in
Overall Length
2 1/2 in
Finish
Zinc Plated
Wire Dia.
0.25 in
Hook Height
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHOOK-011
Zoro #
G310436923
UPC #
-
Country of Origin
Multiple

Dimensions

Opening Size
17/32 in
Overall Length
2 1/2 in
Wire Dia.
0.25 in
Hook Height
2 3/16 in
Length
2 1/2 in
Height
2 3/16 in

Details

Finish
Zinc Plated
Item
S-Hook
Material
Carbon Steel
Type
Open End
Material of Construction
Steel

Description

S-Hook

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.