Zoro Homepage

Saddle Threshold, Fluted Top, 3 ft., Alum

  • Mfr # 1VZR2

  • Zoro # G2648554


product price: $16.99
/ea

Key Features

Length
3 ft
Color
Silver
Width
4 in
Material
Aluminum
Finish
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VZR2
Zoro #
G2648554
UPC #
190735415610
Country of Origin
Korea, Republic of

Dimensions

Length
3 ft
Width
4 in
Height
1/2 in
Thickness
0.015 in
Overall Length
3 ft
Overall Height
1/2 in
Overall Width
4 in

Details

Color
Silver
Material
Aluminum
Finish
Aluminum
ADA Compliant
Yes
Standards
UL Listed
Item
Door Threshold
Surface Type
Fluted Top
Transition Type
Fluted
ANSI/BHMA Finish
Unfinished
Frame Color
Gray
Frame Material
Aluminum

Description

Door Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 4 in, Height 1/2 in, Length 3 ft, Thickness 0.015 in, Material Aluminum, Standards UL Listed, Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.