Zoro Homepage
This item is Discontinued.
Zoro Select Saddle Threshold, Fluted Top, 3 ft., Alum 2RRL5

Saddle Threshold, Fluted Top, 3 ft., Alum (Discontinued)

  • Mfr # 2RRL5
  • Zoro # G2082701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RRL5
Zoro #
G2082701
UPC #
190735450758
Country of Origin
United States

Dimensions

Length
3 ft
Width
5 in
Height
1/2 in
Length (Straight Wireway)
3 ft

Details

Color
Silver
Material
Aluminum
Item
Saddle Threshold
Surface Type
Fluted Top
Finish
Aluminum
Insert Material
Vinyl
ADA Compliant
ADA Compliant

Description

Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 5 in, Height 1/2 in, Length 3 ft, Material Aluminum, Insert Material Vinyl, ADA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.