Zoro Homepage
This item is Discontinued.
Zoro Select Saddle Threshold, Fluted Top, 6 ft., Alum 2RRL4

Saddle Threshold, Fluted Top, 6 ft., Alum (Discontinued)

  • Mfr # 2RRL4
  • Zoro # G1269624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RRL4
Zoro #
G1269624
UPC #
190735450741
Country of Origin
United States

Dimensions

Length
6 ft
Width
6 in
Thickness
0.15 in
Height
1/2 in
Overall Width
6 in
Overall Height
1/2 in
Overall Length
6 ft

Details

Color
Silver
Material
Stainless Steel
Finish
Aluminum
ADA Compliant
Yes
Standards
UL Listed
Surface Type
Fluted Top
Item
Door Threshold
Transition Type
Fluted
Frame Color
Gray
Frame Material
Aluminum

Description

Door Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 6 in, Height 1/2 in, Length 6 ft, Thickness 0.15 in, Material Stainless Steel, Standards UL Listed, Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.