Zoro Homepage

Saddle Threshold, Smooth Top, 3 ft, Alum

  • Mfr # 2RRK7

  • Zoro # G2348735


product price: $11.49
/ea

Key Features

Length
3 ft
Color
Silver
Width
2 1/2 in
Material
Stainless Steel
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RRK7
Zoro #
G2348735
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
3 ft
Width
2 1/2 in
Thickness
0.125 in
Height
1/4 in
Overall Width
2 1/2 in
Overall Height
1/4 in
Overall Length
3 ft

Details

Color
Silver
Material
Stainless Steel
ADA Compliant
Yes
Standards
ANSI/BHMA
Includes
6pcs nails
Item
Door Threshold
Surface Type
Smooth Top
Finish
Aluminum
Frame Color
Gray
Transition Type
Smooth
Frame Material
Aluminum
Includes Hardware
Hardware Included

Description

Door Threshold, Surface Type Smooth Top, Aluminum Finish, Color Silver, Width 2 1/2 in, Height 1/4 in, Length 3 ft, Thickness 0.125 in, Material Stainless Steel, Standards ANSI/BHMA, Yes, Includes 6pcs nails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.