Saddle Threshold, Smooth Top, 3 ft., Alum
- Mfr # 5MFH7
- Zoro # G914702721
product price:Â
$
9.39
/ea
Key Features
Standards
UL Certified
ADA Compliant
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5MFH7
- Zoro #
- G914702721
- UPC #
- 190735529065
- Country of Origin
- United States
Details
- Standards
- UL Certified
- Item
- Saddle Threshold
- ADA Compliant
- ADA Compliant
Description
Saddle Threshold, Surface Type Smooth Top, Aluminum Finish, Color Silver, Width 1 3/4 in, Height 1/8 in, Length 3 ft, Material Aluminum, Standards UL Certified, ADA Compliant, Includes Mounting Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.