Zoro Homepage

Safety Bollard, H42In, Dia 5 1/2In, Yellow

  • Mfr # 1GUD8

  • Zoro # G1498296


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Safety Yellow
Weight
25 lb
Outside Dia.
5 1/2 in
Bollard Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1GUD8
Zoro #
G1498296
UPC #
190735400746
Country of Origin
China

Dimensions

Outside Dia.
5 1/2 in
Mounting Plate Dimensions
10 in x 10 in x 3/8 in
Mounting Dimension
Spaced 8" on center
Finished Height
42 in
Wall Thickness
0.2 in
Mounting Hole Dia.
7/8 in
Overall Height
42 in
Overall Length
10 in
Overall Width
10 in
Inside Diameter
5 in
Mounting Hole Length
1 1/4 in
Mounting Hole Width
7/8 in
Mounting Hole Diameter
7/8 in
Outside Diameter
5 1/2 in
Installed Height
42 in
Manufacturer Warranty Length
1 yr

Details

Item
Bollard
Material
Carbon Steel
Color
Safety Yellow
Weight
25 lb
Bollard Shape
Round
Bollard Striping Color
Black
Cap Shape
Dome
Bollard Color
Safety Yellow
Bollard Function
Fixed
Bollard Material
Carbon Steel
Number of Mounting Holes
4
Bollard Item
Bollard
Finish
Powder Coated
Impact Resistance
Not Rated for Vehicle Impact
Net Weight
25 lb
Mounting Surface
Hard Surface
Includes
Removable Steel Cap
Lighted
No
Bollard Striping
Yes
Mounting Style
Bolt-On
Shape
Round
Striping
Yes
Includes Mounting Hardware
Not Included
Product Type
Permanent
Resistance Properties
Scratch Resistant
Compatible Mounting Surface Material
Concrete
Cap Adjustability
Removable
Reflectivity
Non-Reflective

Description

Bollard, Mounting Style Bolt-On, Overall Length 10 in, Overall Width 10 in, Material Carbon Steel, Wall Thickness 0.2 in, Color Yellow, Finish Powder Coated, Overall Height 42 in, Installed Height 42 in, Weight 25 lb, Outside Diameter 5 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.