Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Bollard, Length 24 In, Yellow

  • Mfr # 1GUD5

  • Zoro # G0535394


product price: $43.39
/ea

Key Features

Material
Carbon Steel
Color
Safety Yellow
Weight
11 lb
Outside Dia.
4 1/2 in
Cap Shape
Dome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1GUD5
Zoro #
G0535394
UPC #
190735400715
Country of Origin
China

Dimensions

Outside Dia.
4 1/2 in
Overall Height
24 in
Mounting Hole Dia.
7/8 in
Finished Height
24 in
Mounting Plate Dimensions
8 in x 8 in x 5/16 in
Mounting Dimension
Spaced 6" on center
Wall Thickness
0.1 in
Overall Width
8 in
Overall Length
8 in
Mounting Hole Diameter
7/8 in
Manufacturer Warranty Length
1 yr
Inside Diameter
4 in
Mounting Hole Width
7/8 in
Mounting Hole Length
1 1/4 in
Outside Diameter
4 1/2 in
Installed Height
24 in

Details

Item
Bollard
Material
Carbon Steel
Color
Safety Yellow
Weight
11 lb
Cap Shape
Dome
Net Weight
11 lb
Bollard Color
Safety Yellow
Bollard Function
Fixed
Finish
Powder Coated
Bollard Material
Carbon Steel
Bollard Shape
Round
Bollard Striping
Yes
Lighted
No
Bollard Striping Color
Black
Bollard Item
Bollard
Number of Mounting Holes
4
Mounting Surface
Hard Surface
Impact Resistance
Not Rated for Vehicle Impact
Mounting Style
Bolt-On
Shape
Round
Includes
Painted Steel Cap
Striping
Yes
Product Type
Permanent
Cap Adjustability
Fixed
Reflectivity
Non-Reflective
Resistance Properties
Scratch Resistant
Compatible Mounting Surface Material
Concrete
Includes Mounting Hardware
Not Included

Description

Bollard, Mounting Style Bolt-On, Overall Length 8 in, Overall Width 8 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 24 in, Installed Height 24 in, Weight 11 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Fixed, Reflectivity Non-Reflective, Mounting Hole Width 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.