Safety Cabinet, SCBA, 35-1/2" H, 35-1/2" W, Yellow
Mfr # 6ATM0
Zoro # G4334601
product price: $686.99
/ea
Free Shipping & Returns
Key Features
For Use With
SCBA
Includes
Labels, Storage Bracket
Material
Plastic
Dimensions
35-1/2 in H x 35-1/2 in W
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6ATM0
Zoro #
G4334601
UPC #
190735561324
Country of Origin
United Kingdom
Dimensions
Dimensions
35-1/2 in H x 35-1/2 in W
Depth
16-1/2"
Width
35 1/2 in
Height
34 1/2 in
Length
37 in
Details
Item
Safety Cabinet
For Use With
SCBA
Includes
Labels, Storage Bracket
Material
Plastic
Color
Yellow
Storage Type
Cabinet
Construction
Plastic
Description
Safety Cabinet, 34 1/2 in Height, 37 in Length, 35 1/2 in Width, Plastic, Storage Type Cabinet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.