Zoro Homepage

Safety Cable, Hose to Hose, Steel, 3/16"

  • Mfr # 802G66

  • Zoro # G611363300


product price: $22.19
/ea

Key Features

Whip Check Cable Type
Hose to Hose
Material
Steel
Number of Plies
7
Material Grade
1045
For Maximum Hose Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802G66
Zoro #
G611363300
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Hose Maximum Inside Diameter
2 in
Cable Diameter
3/16 in
Eye Inside Length
21.26 in
Overall Length
28 in
For Hose Minimum Inside Diameter
1/2 in

Details

Item
Hose Safety Cable
Whip Check Cable Type
Hose to Hose
Material
Steel
Number of Plies
7
Material Grade
1045
For Maximum Hose Pressure
125 psi
Finish
Zinc Plated
For Use On
Pneumatic Hose
Safety Cable Type
Whip Check Safety Cable
End Type
Crimped Eye with Ferrule

Description

Hose Safety Cable, Cable Diameter 3/16 in, End Type Crimped Eye with Ferrule, Eye Inside Length 21.26 in, Finish Zinc Plated, For Hose Maximum Inside Diameter 2 in, For Hose Minimum Inside Diameter 1/2 in, For Maximum Hose Pressure 125 psi, For Use On Pneumatic Hose, Material Steel, Material Grade 1045, Number of Plies 7, Overall Length 28 in, Whip Check Cable Type Hose to Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.