Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Cable, Hose to Tool, Steel, 3/16"

  • Mfr # 802G67

  • Zoro # G511363325


product price: $22.99
/ea

Key Features

Cable Diameter
3/16 in
Whip Check Cable Type
Hose to Tool
Eye Inside Length
12.99 in
Number of Plies
7
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802G67
Zoro #
G511363325
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cable Diameter
3/16 in
Eye Inside Length
12.99 in
For Hose Minimum Inside Diameter
1/2 in
Overall Length
28 in
For Hose Maximum Inside Diameter
2 in

Details

Item
Hose Safety Cable
Whip Check Cable Type
Hose to Tool
Number of Plies
7
Material
Steel
For Maximum Hose Pressure
125 psi
For Use On
Air Coupling, Pneumatic Hose
End Type
Choker with Ferrule, Crimped Eye with Ferrule
Finish
Zinc Plated
Safety Cable Type
Whip Check Safety Cable
Material Grade
1045

Description

Hose Safety Cable, Cable Diameter 3/16 in, End Type Choker with Ferrule, Crimped Eye with Ferrule, Eye Inside Length 12.99 in, Finish Zinc Plated, For Hose Maximum Inside Diameter 2 in, For Hose Minimum Inside Diameter 1/2 in, For Maximum Hose Pressure 125 psi, For Use On Air Coupling, Pneumatic Hose, Material Steel, Material Grade 1045, Number of Plies 7, Overall Length 28 in, Whip Check Cable Type Hose to Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.