Zoro Homepage

Safety Cable, Hose to Tool, Steel, 3/8"

  • Mfr # 802G69

  • Zoro # G511363318


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Number of Plies
7
Material
Steel
For Hose Minimum Inside Diameter
4 in
For Hose Maximum Inside Diameter
4 in
Whip Check Cable Type
Hose to Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802G69
Zoro #
G511363318
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Hose Minimum Inside Diameter
4 in
For Hose Maximum Inside Diameter
4 in
Overall Length
46 in
Eye Inside Length
19.69 in
Cable Diameter
3/8 in

Details

Item
Hose Safety Cable
Number of Plies
7
Material
Steel
Whip Check Cable Type
Hose to Tool
End Type
Choker with Ferrule, Crimped Eye with Ferrule
For Use On
Air Coupling, Pneumatic Hose
Finish
Zinc Plated
Material Grade
1045
Safety Cable Type
Whip Check Safety Cable
For Maximum Hose Pressure
125 psi

Description

Hose Safety Cable, Cable Diameter 3/8 in, End Type Choker with Ferrule, Crimped Eye with Ferrule, Eye Inside Length 19.69 in, Finish Zinc Plated, For Hose Maximum Inside Diameter 4 in, For Hose Minimum Inside Diameter 4 in, For Maximum Hose Pressure 125 psi, For Use On Air Coupling, Pneumatic Hose, Material Steel, Material Grade 1045, Number of Plies 7, Overall Length 46 in, Whip Check Cable Type Hose to Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.