Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Coated Bottle, 112mm H, 4 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52KA51

  • Zoro # G6419029


product price: $46.95
/pk 24, $1.96/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA51
Zoro #
G6419029
UPC #
-
Country of Origin
United States

Dimensions

Diameter
48 mm
Labware Width - Metric
22 mm
Width
22mm
Depth
114mm
Labware Height - English
4.4 in
Labware Depth - Metric
114 mm
Height
112mm
Screw Closure Size
20-400 mm
Labware Screw Closure Size
20-400 mm
Labware Height - Metric
112 mm
Mouth Size
Narrow
Body Diameter - Metric
48 mm
Overall Height - Metric
112 mm
Overall Depth - Metric
114 mm
Overall Width - Metric
22 mm
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
4 oz.
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Capacity - English
4 oz
Labware Nominal Capacity - English
4 oz
Labware Closure Type
Screw On
Labware Clarity
Transparent
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - Metric
120 mL
Includes Closure
Yes
Pre-Cleaned
None
Labware Basic Material
Glass
Labware Closure Material
Thermoset
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Black
Labware Closure Liner Material
Polyethylene
Labware Closure Liner Design
PolyCone
Special Features
Polycone Seal Liner
Labware Nominal Capacity - Metric
120 mL
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Boston Round
Closure Type
Screw On
Graduated
No
Clarity
Transparent
Closure Liner Design
PolyCone
Body Material
Glass
Nominal Capacity - English
4 oz
Body Color
Clear
Closure Liner Material
Polyethylene
Basic Material
Glass
Nominal Capacity - Metric
120 mL
Capacity - Metric
125 mL
Capacity - English
4.22 fl oz
Closure Included
Yes
Closure Color
Black
Bottle Type
Sampling

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.