Safety Coated Bottle, 120mm H, 8 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52JZ80

  • Zoro # G6419729


product price: $119.99
/pk 24, $5.00/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JZ80
Zoro #
G6419729
UPC #
-
Country of Origin
United States

Dimensions

Diameter
66 mm
Labware Height - Metric
120 mm
Labware Screw Closure Size
45-400 mm
Screw Closure Size
45-400 mm
Width
45mm
Depth
117mm
Labware Width - Metric
45 mm
Labware Depth - Metric
117 mm
Labware Height - English
4.7 in
Height
120mm
Overall Depth - Metric
117 mm
Overall Width - Metric
45 mm
Mouth Size
Wide
Overall Height - Metric
120 mm
Body Diameter - Metric
66 mm
Minimum Screw Closure Size
45 mm

Details

Item
Safety Coated Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8 oz.
Pre-Cleaned
None
Labware Closure Type
Screw On
Graduation Range
Not Specified
Labware Closure Liner Material
F217
Labware Nominal Capacity - English
8 oz
Labware Closure Material
Polypropylene
Labware Body Color
Amber
Labware Capacity - Metric
250 mL
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
250 mL
Includes Closure
Yes
Bottle/Jar Shape
Round
Special Features
Safety Coated
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Colored
Labware Capacity - English
8 oz
Labware Closure Liner Design
Flat
Labware Body Material
Type III Soda Lime Glass
Labware Basic Material
Glass
Nominal Capacity - English
8 oz
Graduated
No
Closure Type
Screw On
Closure Liner Design
Flat
Basic Material
Glass
Closure Color
Clear/White
Closure Included
Yes
Closure Liner Material
Foam
Nominal Capacity - Metric
250 mL
Body Color
Amber
Capacity - Metric
250 mL
Bottle Type
Sampling
Body Material
Glass
Capacity - English
8.45 fl oz

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 66 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 120 mm, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 45-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.