Safety Coated Bottle, 137mm H, 8 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52KA58

  • Zoro # G6418959


product price: $119.99
/pk 24, $5.00/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA58
Zoro #
G6418959
UPC #
-
Country of Origin
United States

Dimensions

Diameter
60 mm
Labware Screw Closure Size
24-400 mm
Labware Height - Metric
137 mm
Screw Closure Size
24-400 mm
Depth
135mm
Width
24mm
Labware Depth - Metric
135 mm
Labware Width - Metric
24 mm
Labware Height - English
5.4 in
Height
137mm
Overall Height - Metric
137 mm
Mouth Size
Narrow
Body Diameter - Metric
60 mm
Overall Width - Metric
24 mm
Minimum Screw Closure Size
24 mm
Overall Depth - Metric
135 mm

Details

Item
Safety Coated Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
8 oz.
Labware Closure Material
Thermoset
Includes Closure
Yes
Special Features
Safety Coated
Graduation Range
Not Specified
Labware Closure Type
Screw On
Labware Nominal Capacity - English
8 oz
Labware Closure Color
White Clear
Pre-Cleaned
None
Labware Capacity - English
8 oz
Labware Nominal Capacity - Metric
120 mL
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Glass
Labware Closure Liner Design
PolyCone
Labware Clarity
Colored
Labware Closure Liner Material
Polyethylene
Bottle/Jar Shape
Boston Round
Labware Body Material
Type III Soda Lime Glass
Labware Body Color
Amber
Labware Capacity - Metric
120 mL
Bottle/Jar Type
Sampling
Body Material
Glass
Body Color
Amber
Basic Material
Glass
Nominal Capacity - English
8 oz
Closure Color
Clear/White
Nominal Capacity - Metric
120 mL
Closure Liner Material
Polyethylene
Closure Liner Design
PolyCone
Capacity - English
8.45 fl oz
Bottle Type
Sampling
Capacity - Metric
250 mL
Closure Type
Screw On
Graduated
No
Closure Included
Yes

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 60 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 137 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 24-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.