Safety Coated Bottle, 146mm H, 16 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52JZ81

  • Zoro # G6419710


product price: $78.45
/pk 12, $6.54/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
81 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JZ81
Zoro #
G6419710
UPC #
-
Country of Origin
United States

Dimensions

Diameter
81 mm
Labware Height - English
5.75 in
Height
146mm
Labware Screw Closure Size
53-400 mm
Depth
127mm
Labware Width - Metric
53 mm
Screw Closure Size
53-400 mm
Labware Depth - Metric
127 mm
Labware Height - Metric
146 mm
Width
53mm
Overall Height - Metric
146 mm
Mouth Size
Wide
Minimum Screw Closure Size
53 mm
Overall Depth - Metric
127 mm
Overall Width - Metric
53 mm
Body Diameter - Metric
81 mm

Details

Item
Safety Coated Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Amber
Bottle/Jar Shape
Round
Bottle/Jar Type
Sampling
Labware Closure Material
Polypropylene
Labware Closure Liner Design
Flat
Labware Closure Liner Material
Foam
Labware Closure Color
White Clear
Labware Basic Material
Glass
Labware Capacity - English
16 oz
Labware Capacity - Metric
500 mL
Includes Closure
Yes
Labware Nominal Capacity - English
16 oz
Graduation Range
Not Specified
Labware Clarity
Colored
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
500 mL
Labware Body Material
Type III Soda Lime Glass
Special Features
Safety Coated
Pre-Cleaned
None
Basic Material
Glass
Bottle Type
Sampling
Capacity - English
16.9 fl oz
Closure Type
Screw On
Capacity - Metric
500 mL
Closure Liner Design
Flat
Closure Color
Clear/White
Body Material
Glass
Nominal Capacity - English
16 oz
Closure Liner Material
Foam
Nominal Capacity - Metric
500 mL
Closure Included
Yes
Graduated
No
Body Color
Amber

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 146 mm, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 53-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.