Safety Coated Bottle, 146mm H, 16 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52KA26

  • Zoro # G6419275


product price: $91.15
/pk 12, $7.60/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
81 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA26
Zoro #
G6419275
UPC #
-
Country of Origin
United States

Dimensions

Diameter
81 mm
Labware Screw Closure Size
53-400 mm
Height
146mm
Labware Depth - Metric
127 mm
Depth
127mm
Width
28mm
Labware Height - English
5.75 in
Labware Height - Metric
146 mm
Labware Width - Metric
28 mm
Screw Closure Size
53-400 mm
Body Diameter - Metric
81 mm
Mouth Size
Narrow
Overall Depth - Metric
127 mm
Overall Width - Metric
28 mm
Minimum Screw Closure Size
53 mm
Overall Height - Metric
146 mm

Details

Item
Safety Coated Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Nominal Capacity - English
16 oz
Labware Closure Type
Screw On
Labware Closure Color
White Clear
Labware Capacity - English
16 oz
Pre-Cleaned
None
Labware Basic Material
Glass
Labware Closure Liner Design
Flat
Labware Capacity - Metric
500 mL
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Round
Labware Nominal Capacity - Metric
500 mL
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Amber
Labware Clarity
Colored
Labware Closure Liner Material
PTFE
Labware Body Material
Type III Soda Lime Glass
Includes Closure
Yes
Special Features
Safety Coated
Closure Type
Screw On
Bottle Type
Sampling
Nominal Capacity - Metric
500 mL
Body Material
Glass
Graduated
No
Capacity - Metric
500 mL
Closure Liner Design
Flat
Basic Material
Glass
Nominal Capacity - English
16 oz
Body Color
Amber
Closure Liner Material
PTFE
Closure Color
Clear/White
Capacity - English
16.9 fl oz
Closure Included
Yes

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 146 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 53-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.