Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Coated Bottle, 146mm H, 16 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52KA31

  • Zoro # G6419220


product price: $91.15
/pk 12, $7.60/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
81 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA31
Zoro #
G6419220
UPC #
-
Country of Origin
United States

Dimensions

Diameter
81 mm
Labware Height - English
5.75 in
Labware Screw Closure Size
53-400 mm
Screw Closure Size
53-400 mm
Depth
127mm
Width
28mm
Height
146mm
Labware Height - Metric
146 mm
Labware Depth - Metric
127 mm
Labware Width - Metric
28 mm
Overall Width - Metric
28 mm
Overall Height - Metric
146 mm
Minimum Screw Closure Size
53 mm
Mouth Size
Narrow
Overall Depth - Metric
127 mm
Body Diameter - Metric
81 mm

Details

Item
Safety Coated Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Closure Color
White Clear
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Clarity
Transparent
Labware Capacity - English
16 oz
Labware Nominal Capacity - Metric
500 mL
Labware Closure Material
Polypropylene
Labware Body Material
Type III Soda Lime Glass
Bottle/Jar Type
Sampling
Labware Nominal Capacity - English
16 oz
Labware Body Color
Amber
Pre-Cleaned
None
Labware Closure Type
Screw On
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
500 mL
Special Features
Safety Coated
Labware Closure Liner Material
PTFE
Includes Closure
Yes
Labware Closure Liner Design
Flat
Closure Liner Design
Flat
Clarity
Transparent
Closure Included
Yes
Closure Type
Screw On
Nominal Capacity - English
16 oz
Bottle Type
Sampling
Basic Material
Glass
Closure Liner Material
PTFE
Body Material
Glass
Capacity - Metric
500 mL
Graduated
No
Nominal Capacity - Metric
500 mL
Capacity - English
16.9 fl oz
Body Color
Clear
Closure Color
Clear/White

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 146 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 53-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.