Safety Coated Bottle, 168mm H, 16 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52JZ70

  • Zoro # G6419826


product price: $91.15
/pk 12, $7.60/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
74 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52JZ70
Zoro #
G6419826
UPC #
-
Country of Origin
United States

Dimensions

Diameter
74 mm
Labware Width - Metric
28 mm
Depth
165mm
Width
28mm
Labware Screw Closure Size
28-400 mm
Labware Height - English
6.6 in
Screw Closure Size
28-400 mm
Height
168mm
Labware Depth - Metric
165 mm
Labware Height - Metric
168 mm
Body Diameter - Metric
74 mm
Mouth Size
Narrow
Overall Width - Metric
28 mm
Minimum Screw Closure Size
28 mm
Overall Depth - Metric
165 mm
Overall Height - Metric
168 mm

Details

Item
Safety Coated Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Labware Nominal Capacity - Metric
500 mL
Bottle/Jar Type
Sampling
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Amber
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Labware Basic Material
Glass
Labware Nominal Capacity - English
16 oz
Labware Capacity - Metric
500 mL
Bottle/Jar Shape
Boston Round
Labware Body Material
Type III Soda Lime Glass
Labware Clarity
Transparent
Labware Closure Liner Material
F217
Pre-Cleaned
None
Labware Capacity - English
16 oz
Special Features
Safety Coated
Includes Closure
Yes
Labware Closure Color
White Clear
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Closure Liner Design
Flat
Closure Included
Yes
Basic Material
Glass
Closure Liner Material
Foam
Closure Color
Clear/White
Body Material
Glass
Graduated
No
Nominal Capacity - Metric
500 mL
Capacity - English
16.9 fl oz
Clarity
Transparent
Capacity - Metric
500 mL
Body Color
Amber
Bottle Type
Sampling
Closure Type
Screw On
Nominal Capacity - English
16 oz

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 74 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 28-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.