Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Coated Bottle, 178mm H, 32 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52JZ86

  • Zoro # G6419668


product price: $116.99
/pk 12, $9.75/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
101 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JZ86
Zoro #
G6419668
UPC #
-
Country of Origin
United States

Dimensions

Diameter
101 mm
Depth
175mm
Screw Closure Size
53-400 mm
Height
178mm
Labware Width - Metric
53 mm
Width
53mm
Labware Height - Metric
178 mm
Labware Depth - Metric
175 mm
Labware Screw Closure Size
53-400 mm
Labware Height - English
7 in
Overall Width - Metric
53 mm
Minimum Screw Closure Size
53 mm
Body Diameter - Metric
101 mm
Mouth Size
Wide
Overall Height - Metric
178 mm
Overall Depth - Metric
175 mm

Details

Item
Safety Coated Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Labware Clarity
Transparent
Labware Closure Liner Material
Foam
Labware Nominal Capacity - English
32 oz
Special Features
Safety Coated
Labware Closure Type
Screw On
Labware Closure Liner Design
Flat
Bottle/Jar Type
Sampling
Labware Capacity - Metric
1 L
Pre-Cleaned
None
Labware Body Material
Type III Soda Lime Glass
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Capacity - English
32 oz
Labware Closure Material
Polypropylene
Labware Nominal Capacity - Metric
1 L
Labware Closure Color
White Clear
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Closure Included
Yes
Closure Color
Clear/White
Capacity - Metric
1 L
Nominal Capacity - Metric
1 L
Graduated
No
Basic Material
Glass
Body Color
Clear
Bottle Type
Sampling
Closure Type
Screw On
Closure Liner Design
Flat
Nominal Capacity - English
32 oz
Closure Liner Material
Foam
Body Material
Glass
Clarity
Transparent
Capacity - English
33.81 fl oz

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 101 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 178 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 53-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.