Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Coated Bottle, 178mm H, 32 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52KA32

  • Zoro # G6419211


product price: $120.99
/pk 12, $10.08/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
101 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52KA32
Zoro #
G6419211
UPC #
-
Country of Origin
United States

Dimensions

Diameter
101 mm
Screw Closure Size
53-400 mm
Labware Depth - Metric
175 mm
Height
178mm
Depth
175mm
Labware Height - English
7 in
Labware Width - Metric
33 mm
Labware Screw Closure Size
53-400 mm
Labware Height - Metric
178 mm
Width
33mm
Overall Height - Metric
178 mm
Overall Width - Metric
33 mm
Body Diameter - Metric
101 mm
Overall Depth - Metric
175 mm
Minimum Screw Closure Size
53 mm
Mouth Size
Narrow

Details

Item
Safety Coated Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Labware Closure Liner Material
PTFE
Pre-Cleaned
None
Labware Body Color
Amber
Labware Closure Color
White Clear
Labware Clarity
Transparent
Labware Capacity - Metric
950 mL
Labware Closure Liner Design
Flat
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Closure Type
Screw On
Labware Capacity - English
32 oz
Labware Closure Material
Polypropylene
Special Features
Safety Coated
Bottle/Jar Type
Sampling
Labware Nominal Capacity - English
32 oz
Bottle/Jar Shape
Round
Includes Closure
Yes
Labware Nominal Capacity - Metric
950 mL
Labware Body Material
Type III Soda Lime Glass
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass
Nominal Capacity - English
32 oz
Capacity - English
33.81 fl oz
Capacity - Metric
1 L
Body Color
Clear
Graduated
No
Closure Liner Material
PTFE
Bottle Type
Sampling
Closure Liner Design
Flat
Closure Color
Clear/White
Clarity
Transparent
Closure Type
Screw On
Body Material
Glass
Closure Included
Yes
Nominal Capacity - Metric
950 mL

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 101 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 178 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 53-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.