Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Coated Bottle, 178mm H, 32 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52KA42

  • Zoro # G6419117


product price: $182.99
/pk 12, $15.25/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
101 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA42
Zoro #
G6419117
UPC #
-
Country of Origin
United States

Dimensions

Diameter
101 mm
Screw Closure Size
53-400 mm
Labware Width - Metric
70 mm
Labware Height - Metric
178 mm
Width
70mm
Depth
175mm
Labware Depth - Metric
175 mm
Labware Height - English
7 in
Labware Screw Closure Size
53-400 mm
Height
178mm
Overall Height - Metric
178 mm
Overall Width - Metric
70 mm
Body Diameter - Metric
101 mm
Mouth Size
Wide
Overall Depth - Metric
175 mm
Minimum Screw Closure Size
53 mm

Details

Item
Safety Coated Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Capacity - English
32 oz
Labware Nominal Capacity - English
32 oz
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Closure Color
White Clear
Labware Body Material
Type III Soda Lime Glass
Special Features
Safety Coated
Labware Closure Material
Polypropylene
Includes Closure
Yes
Labware Nominal Capacity - Metric
1 L
Bottle/Jar Type
Sampling
Labware Closure Type
Screw On
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Capacity - Metric
1 L
Labware Closure Liner Design
Flat
Labware Closure Liner Material
PTFE
Bottle/Jar Shape
Round
Nominal Capacity - Metric
1 L
Basic Material
Glass
Nominal Capacity - English
32 oz
Clarity
Transparent
Body Color
Clear
Closure Type
Screw On
Closure Liner Design
Flat
Capacity - Metric
1 L
Closure Liner Material
PTFE
Capacity - English
33.81 fl oz
Body Material
Glass
Closure Color
Clear/White
Bottle Type
Sampling
Closure Included
Yes
Graduated
No

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 101 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 178 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 53-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.