Safety Coated Bottle, 205mm H, 32 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52KA60

  • Zoro # G6418931


product price:  $173.99
/pk 12, $14.50/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA60
Zoro #
G6418931
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Width
33mm
Height
205mm
Labware Width - Metric
33 mm
Labware Height - English
8.1 in
Labware Depth - Metric
211 mm
Labware Screw Closure Size
20-400 mm
Depth
211mm
Labware Height - Metric
205 mm
Screw Closure Size
20-400 mm
Overall Depth - Metric
211 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
205 mm
Overall Width - Metric
33 mm
Body Diameter - Metric
94 mm
Mouth Size
Narrow

Details

Item
Safety Coated Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Labware Closure Type
Screw On
Labware Closure Material
Thermoset
Bottle/Jar Shape
Boston Round
Labware Nominal Capacity - English
32 oz
Special Features
Safety Coated
Labware Capacity - Metric
500 mL
Labware Closure Color
White Clear
Labware Body Material
Type III Soda Lime Glass
Labware Nominal Capacity - Metric
500 mL
Graduation Range
Not Specified
Labware Body Color
Amber
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
Polyethylene
Labware Clarity
Colored
Labware Closure Liner Design
PolyCone
Labware Basic Material
Glass
Includes Closure
Yes
Bottle/Jar Type
Sampling
Labware Capacity - English
32 oz
Body Color
Amber
Body Material
Glass
Capacity - Metric
1 L
Basic Material
Glass
Bottle Type
Sampling
Closure Color
Clear/White
Closure Liner Material
Polyethylene
Closure Included
Yes
Closure Liner Design
PolyCone
Nominal Capacity - Metric
500 mL
Capacity - English
33.81 fl oz
Graduated
No
Closure Type
Screw On
Nominal Capacity - English
32 oz

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 205 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 20-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.