Safety Coated Bottle, 205mm H, 32 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52KA63

  • Zoro # G6418907


product price:  $175.99
/pk 12, $14.67/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52KA63
Zoro #
G6418907
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Labware Width - Metric
33 mm
Width
33mm
Labware Depth - Metric
211 mm
Labware Screw Closure Size
20-400 mm
Depth
211mm
Height
205mm
Labware Height - Metric
205 mm
Screw Closure Size
20-400 mm
Labware Height - English
8.1 in
Minimum Screw Closure Size
20 mm
Overall Depth - Metric
211 mm
Overall Width - Metric
33 mm
Mouth Size
Narrow
Body Diameter - Metric
94 mm
Overall Height - Metric
205 mm

Details

Item
Safety Coated Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Labware Closure Liner Material
Polyethylene
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Clarity
Transparent
Special Features
Safety Coated
Labware Capacity - Metric
950 mL
Labware Body Material
Type III Soda Lime Glass
Bottle/Jar Shape
Boston Round
Bottle/Jar Type
Sampling
Labware Capacity - English
32 oz
Graduation Range
Not Specified
Labware Closure Liner Design
PolyCone
Includes Closure
Yes
Labware Nominal Capacity - English
32 oz
Labware Body Color
Amber
Labware Closure Type
Screw On
Labware Closure Material
Thermoset
Labware Nominal Capacity - Metric
950 mL
Labware Basic Material
Glass
Labware Closure Color
White Clear
Graduated
No
Basic Material
Glass
Bottle Type
Sampling
Closure Liner Material
Polyethylene
Clarity
Transparent
Capacity - English
33.81 fl oz
Closure Type
Screw On
Nominal Capacity - Metric
950 mL
Body Material
Glass
Closure Included
Yes
Capacity - Metric
1 L
Closure Color
Clear/White
Nominal Capacity - English
32 oz
Closure Liner Design
PolyCone
Body Color
Clear

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 205 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 20-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.