Safety Coated Bottle, 234mm H, 80 oz., PK6 (Formerly Lab Safety Supply)

  • Mfr # 52JZ83

  • Zoro # G6419695


product price: $132.99
/pk 6, $22.17/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
137 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JZ83
Zoro #
G6419695
UPC #
-
Country of Origin
United States

Dimensions

Diameter
137 mm
Depth
229mm
Labware Screw Closure Size
70-400 mm
Screw Closure Size
70-400 mm
Height
234mm
Labware Height - Metric
234 mm
Labware Width - Metric
70 mm
Labware Depth - Metric
229 mm
Labware Height - English
9.2 in
Width
70mm
Overall Depth - Metric
229 mm
Mouth Size
Wide
Body Diameter - Metric
137 mm
Overall Width - Metric
70 mm
Minimum Screw Closure Size
70 mm
Overall Height - Metric
234 mm

Details

Item
Safety Coated Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
80 oz.
Labware Nominal Capacity - English
80 oz
Pre-Cleaned
None
Includes Closure
Yes
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Labware Closure Liner Design
Flat
Special Features
Foam Backed Liner
Labware Body Material
Type III Soda Lime Glass
Labware Body Color
Amber
Bottle/Jar Type
Sampling
Labware Closure Color
White Clear
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Labware Nominal Capacity - Metric
2,500 mL
Labware Capacity - Metric
2,500 mL
Labware Clarity
Colored
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Labware Closure Liner Material
F217
Labware Capacity - English
80 oz
Body Color
Amber
USP Specification
Type III
Nominal Capacity - English
80 oz
Capacity - English
80 fl oz
Graduated
No
Closure Color
Clear/White
Closure Liner Design
Flat
Closure Type
Screw On
Basic Material
Glass
Closure Liner Material
Polyethylene
Bottle Type
Sampling
Body Material
Soda Lime Glass
Nominal Capacity - Metric
2.5 L
Capacity - Metric
2.5 L
Closure Included
Yes

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric 137 mm, Bottle Type Sampling, Capacity - Metric 2.5 L, Capacity - English 80 fl oz, Overall Height - Metric 234 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 70-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.