Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Coated Bottle, 234mm H, 80 oz., PK6 (Formerly Lab Safety Supply)

  • Mfr # 52KA28

  • Zoro # G6419257


product price: $182.99
/pk 6, $30.50/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
137 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA28
Zoro #
G6419257
UPC #
-
Country of Origin
United States

Dimensions

Diameter
137 mm
Labware Height - Metric
234 mm
Labware Screw Closure Size
70-400 mm
Width
38mm
Labware Height - English
9.2 in
Screw Closure Size
70-400 mm
Labware Depth - Metric
229 mm
Depth
229mm
Height
234mm
Labware Width - Metric
38 mm
Body Diameter - Metric
137 mm
Overall Depth - Metric
229 mm
Mouth Size
Narrow
Overall Height - Metric
234 mm
Minimum Screw Closure Size
70 mm
Overall Width - Metric
38 mm

Details

Item
Safety Coated Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
80 oz.
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Sampling
Labware Clarity
Colored
Labware Nominal Capacity - English
80 oz
Labware Body Color
Amber
Labware Nominal Capacity - Metric
2,500 mL
Special Features
Safety Coated
Includes Closure
Yes
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Labware Closure Liner Material
PTFE
Labware Body Material
Type III Soda Lime Glass
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Labware Capacity - English
80 oz
Labware Capacity - Metric
2,500 mL
Labware Basic Material
Glass
Pre-Cleaned
None
Bottle/Jar Shape
Round
Capacity - English
79.8 fl oz
Body Material
Glass
Basic Material
Glass
Closure Type
Screw On
Closure Color
Clear/White
Capacity - Metric
2.36 L
Graduated
No
Closure Liner Design
Flat
Nominal Capacity - English
80 oz
Bottle Type
Sampling
Nominal Capacity - Metric
2.5 L
Closure Included
Yes
Closure Liner Material
PTFE
Body Color
Amber

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 137 mm, Bottle Type Sampling, Capacity - Metric 2.36 L, Capacity - English 79.8 fl oz, Overall Height - Metric 234 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 70-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.