Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Coated Bottle, 234mm H, 80 oz., PK6 (Formerly Lab Safety Supply)

  • Mfr # 52KA33

  • Zoro # G6419205


product price: $124.99
/pk 6, $20.83/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
137 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA33
Zoro #
G6419205
UPC #
-
Country of Origin
United States

Dimensions

Diameter
137 mm
Width
38mm
Screw Closure Size
70-400 mm
Labware Width - Metric
38 mm
Labware Height - English
9.2 in
Labware Depth - Metric
229 mm
Height
234mm
Depth
229mm
Labware Height - Metric
234 mm
Labware Screw Closure Size
70-400 mm
Mouth Size
Narrow
Overall Width - Metric
38 mm
Overall Height - Metric
234 mm
Minimum Screw Closure Size
70 mm
Overall Depth - Metric
229 mm
Body Diameter - Metric
137 mm

Details

Item
Safety Coated Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
80 oz.
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Labware Body Color
Amber
Labware Basic Material
Glass
Includes Closure
Yes
Special Features
Safety Coated
Bottle/Jar Shape
Round
Labware Clarity
Transparent
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Labware Body Material
Type III Soda Lime Glass
Labware Nominal Capacity - English
80 oz
Labware Closure Color
White Clear
Labware Closure Liner Material
PTFE
Labware Nominal Capacity - Metric
2,500 mL
Labware Closure Liner Design
Flat
Labware Capacity - English
80 oz
Labware Capacity - Metric
2,500 mL
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Bottle Type
Sampling
Closure Included
Yes
Nominal Capacity - English
80 oz
Nominal Capacity - Metric
2.5 L
Body Color
Clear
Body Material
Glass
Clarity
Transparent
Closure Liner Material
PTFE
Graduated
No
Basic Material
Glass
Closure Liner Design
Flat
Closure Type
Screw On
Capacity - English
80 fl oz
Capacity - Metric
2.36 L
Closure Color
Clear/White

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 137 mm, Bottle Type Sampling, Capacity - Metric 2.36 L, Capacity - English 80 fl oz, Overall Height - Metric 234 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 70-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.