Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Coated Bottle, 76mm H, 1 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52KA43

  • Zoro # G6419108


product price: $30.25
/pk 24, $1.26/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Boston Round
Diameter
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52KA43
Zoro #
G6419108
UPC #
-
Country of Origin
United States

Dimensions

Diameter
32 mm
Width
20mm
Screw Closure Size
20-400 mm
Depth
76mm
Labware Depth - Metric
76 mm
Labware Width - Metric
20 mm
Labware Screw Closure Size
20-400 mm
Labware Height - English
3 in
Labware Height - Metric
76 mm
Height
76mm
Mouth Size
Narrow
Overall Height - Metric
76 mm
Overall Depth - Metric
76 mm
Body Diameter - Metric
32 mm
Minimum Screw Closure Size
20 mm
Overall Width - Metric
20 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Boston Round
Capacity
1 oz.
Labware Capacity - English
1 oz
Labware Nominal Capacity - Metric
30 mL
Graduation Range
Not Specified
Pre-Cleaned
None
Labware Closure Liner Design
PolyCone
Labware Body Material
Type III Soda Lime Glass
Labware Clarity
Colored
Labware Nominal Capacity - English
1 oz
Labware Basic Material
Glass
Includes Closure
Yes
Labware Body Color
Amber
Special Features
Polycone Seal Liner
Bottle/Jar Shape
Boston Round
Labware Closure Liner Material
Polyethylene
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Black
Bottle/Jar Type
Sampling
Labware Closure Type
Screw On
Labware Capacity - Metric
30 mL
Labware Closure Material
Thermoset
Capacity - English
1 fl oz
Closure Liner Material
Polyethylene
Closure Included
Yes
Closure Color
Black
Capacity - Metric
30 mL
Closure Liner Design
PolyCone
Nominal Capacity - Metric
30 mL
Nominal Capacity - English
1 oz
Closure Type
Screw On
Bottle Type
Sampling
Graduated
No
Basic Material
Glass
Body Material
Glass
Body Color
Amber

Description

Formerly Lab Safety Supply.


Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 32 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 76 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.